Trane

15kW Heater with Lugs

Part #TBAYHTR3515LUGB  |  Manufacturer Part #BAYHTR3515LUGB

Watts:

15
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 34.6

BTU: 49200

Energy Star Compliant: No

MBH: 49.2

Phase: Single Phase

Power Source: Electric

Stages: Single

Volts: 208/240V

Watts: 15