Trane

15kW Single Phase KW Heat Strip

Part #TBAYEABC15BK1BA  |  Manufacturer Part #BAYEABC15BK1BA

Watts:

15
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Energy Star Compliant: No

Phase: Single Phase

Power Source: Electric

Product Type: Electric Heater

Type: TBAYEABC15BK1BA

Volts: 208/240V

Watts: 15