0 items

Trane 4MXW65 16 SEER Indoor 24MBH Heat Pump

T4MXW6524A10N0B

MBH

24
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
24000
Collection
4MXW65
Decibel Rating dB
49 dB
Depth
8-7/10 in
Height
12-2/5 in
Liquid Line OD
1/4 in
MBH
24
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
0.5 - 2 Tons
Volts
208/230V
Width
39-7/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday