0 items

Trane 4TTR6 Series 16 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

T4TTR6018J1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
12, 20, 47.5
BTU
18000
BTU Cooling Rating
18000 Btu/h
Collection
4TTR6 Series
Decibel Rating dB
73 dB
Depth
29-3/4 in
Energy Star Compliant
No
Height
28-3/4 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
MBH
18
Max CFM
2675
Phase
Single Phase
Power Source
Electric
RPM
850
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V
Weight
161
Width
32-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday