0 items

Trane XL16i Series 16 SEER Single-Stage R-410A Split-System Heat Pump

T4TWX6H1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
12
Auto Switching Heat Cool
No
BTU
18000
BTU Cooling Rating
18800 Btu/h
Collection
XL16i Series
Decibel Rating dB
74 dB
Depth
30 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
18
Material
Galvanized Steel
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V
Width
33 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday