0 items

Trane XC80 Series 17-1/2 in. 80% AFUE 3 Ton Two-Stage Upflow 1/2 hp Natural or LP Gas Furnace

TTUD2BACV32B

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
15, 7.8
BTU
60000
Collection
XC80 Series
Condensing
No
Configuration
Upflow
Depth
28-3/8 in
Energy Star Compliant
No
Fan Speeds
Variable
Fuel Type
LP Gas, Natural Gas
Height
40 in
Horsepower
1/2 hp
Ignition System
Hot Surface Ignition
MBH
60
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday