0 items

Trane S9V2 17-1/2 in. 96% AFUE 3 Ton Two-Stage Upflow and Horizontal 1/2 hp Natural or LP Gas Furnace

TS9V2BU3PSAA

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
7.9
ANSI Specifications
ANSI Z21.47
BTU
40000
CSA Certified
CSA 2.3
Collection
S9V2
Condensing
Yes
Configuration
Horizontal, Upflow
Depth
28-3/4 in
Energy Star Compliant
Yes
Fan Speeds
Variable
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
34 in
Horsepower
1/2 hp
Ignition System
Silicon Nitride
MBH
40
Max CFM
1400
Phase
Single Phase
Power Source
Gas
Stages
Two
Temperature Range
30 to 60 Deg C
Tonnage
3 Tons
UL Listed
No
Volts
120V
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday