0 items

Trane 4GXC Series 17-1/2 in. Convertible, Upflow, Downflow, Horizontal Left and Horizontal Right Cased Coil for Heat Pump

T4GXCBAC6HUA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Heat Pump
BTU
30000
Collection
4GXC Series
Configuration
Convertible, Downflow, Horizontal Left, Horizontal Right, Upflow
Depth
21 in
Height
20 in
Liquid Line OD
3/8 in
MBH
30
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
1.5 - 2.5 Tons
UL Listed
No
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday