Trane 17-1/2 in. 2.5 Ton Convertible A Type Coil for Heat Pump and Air Conditioner

T4NXCB032AC3HCA

Manufacturer Part #: 4NXCB032AC3HCA

Tonnage

2.5 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Air Conditioner, Heat Pump
BTU
30000
Coil Type
A
Configuration
Convertible
Depth
21-1/2 in
Height
22-3/5 in
Liquid Line OD
3/8 in
MBH
30
Refrigerant
R-410A
Refrigerant Control
TXVNB
Tonnage
2.5 Tons
UL Listed
No
Width
17-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday