0 items

Trane 4MXW85 Series 12 MBH R-410A 18 SEER Wall Mount Indoor 1 Ton Mini-Split Heat Pump

T4MXW8512A10N0B

MBH

12
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
10
Auto Switching Heat Cool
No
BTU
12000
BTU Cooling Rating
12000 Btu/h
Collection
4MXW85 Series
Decibel Rating dB
54 dB
Depth
7-1/10 in
EER
10.83
Energy Star Compliant
No
Height
10-4/5 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
12
Max CFM
335
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
1 Ton
UL Listed
No
Volts
208/230V
Width
33-3/10 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday