0 items

Trane 4TWX8 Series 18 SEER Commercial Split R-410A Split-System Heat Pump

T4TWX8A1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.74, 11.7, 15, 58.3
Auto Switching Heat Cool
No
BTU
24000
BTU Cooling Rating
24000 Btu/h
Collection
4TWX8 Series
Configuration
Commercial Split
Decibel Rating dB
72 dB
Depth
34-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
49-7/8 in
Horsepower
1/8 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
24
Material
Galvanized Steel
Max CFM
3200
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
18
Stages
Single, Two
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
No
Volts
200/208/230V
Width
37-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday