0 items

Trane XV18 Series 18 SEER Variable-Stage R-410A 1/3 hp Split-System Heat Pump

T4TWV8A1000B

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
10.2, 11.5, 17, 2.8
Auto Switching Heat Cool
Yes
BTU
24000
Collection
XV18 Series
Decibel Rating dB
69 dB
Depth
29-3/4 in
Energy Star Compliant
No
Height
40-3/4 in
Horsepower
1/3 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
24
Material
Galvanized Steel
Max CFM
2680
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Variable
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
No
Volts
200/208/230V
Width
32-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday