2-1/4 in. Time Delay Relay with Circuit Board
2-1/4 in. Time Delay Relay with Circuit Board
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 36, 7
- Brand Model Compatibility:
- 2TEH3F18A1000AA, 2TEH3F18B1000AA, 2TEH3F18B1000AB, 2TEH3F24A1000AA, 2TEH3F24B1000AA, 2TEH3F24B1000AB, 2TEH3F30A1000AA, 2TEH3F30B1000AA, 2TEH3F30B1000AB, 2TEH3F36A1000AA
- Height:
- 2-1/4 in
- Length:
- 3 in
- Power Source:
- Electric
- Product Type:
- Delay Relay
- Time Delay:
- Yes
- Time Delay Range:
- 0.03 min
- UL Listed:
- Yes
- Volts:
- 24/240V
- Width:
- 2-1/4 in