0 items

Trane 4YCX3 Series 2.5 Tons 13 SEER R-410A Single-Stage Spine Fin Convertible LP or Natural Gas/Electric Packaged Unit

T4YCX3030C1075A

Tonnage

2.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
16, 25
BTU
30000
BTU Heat Rating
75000 Btu/h
Collection
4YCX3 Series
Configuration
Convertible
Decibel Rating dB
70 dB
Depth
43 in
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
35-1/2 in
Horsepower
1/5 hp
MBH
30
Max CFM
1200
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
2.5 Tons
UL Listed
No
Volts
208/230V
Weight
394
Width
50-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday