Trane

2 Ton 14 SEER Convertible R-410A Packaged Heat Pump

Part #T4WCY4024A1000B  |  Manufacturer Part #4WCY4024A1000B

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

AMP: 16.1, 4.3

BTU Cooling Rating: 23600 Btu/h

BTU Heat Rating: 22400 Btu/h

Coil Type: Spine Fin

Compressor Type: Reciprocating

Configuration: Convertible

Decibel Rating dB : 68 dB

Depth: 45 in

EER: 12

Energy Star Compliant: Yes

Green: Energy Star, Yes

HSPF: 8

Height: 40 in

Horsepower: 1/12 hp

MBH: 23.6

Max CFM: 750

Max Fuse Size: 25

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Tonnage: 2 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 357

Width: 59 in