Trane

2 Ton Single-Stage Convertible 1/3 hp Air Handler

Part #TGAM5B0A24M21SB  |  Manufacturer Part #GAM5B0A24M21SB

Tonnage:

2 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 2.8

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

Configuration: Convertible

Depth: 21-3/4 in

Energy Star Compliant: No

Fan Speeds: 5

Height: 49-7/8 in

Horsepower: 1/3 hp

Liquid Line OD : 3/8 in

MBH: 24

Max CFM: 1081

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2 Tons

Volts: 208/230V

Weight: 120

Width: 17-1/2 in