2 Ton 20 SEER 1/3 hp Two-Stage R-410A Split-System Air Conditioner

You last purchased this on
 
Trane

4TTZ0 Series 2 Ton 20 SEER 1/3 hp Two-Stage R-410A Split-System Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

4TTZ0 Series 2 Ton 20 SEER 1/3 hp Two-Stage R-410A Split-System Air Conditioner

  • Fast #
  • Part #T4TTZ0024A1000C
  • Item #4144959
  • Manufacturer Part #4TTZ0024A1000C
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All aluminum Spine Fin™ coil
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
14
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
Collection:
4TTZ0 Series
Compressor Type:
Scroll
Decibel Rating (dB):
68 dB
Depth:
34 in
Energy Star Compliant:
No
Height:
54 in
Horsepower:
1/3 hp
Liquid Line (OD):
3/8 in
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
20
Sound Blanket:
No
Stages:
Two
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
No
Volts:
200/230V
Weight:
385 lb
Width:
37 in