2 Ton 15 SEER Single-Stage R-410A 1/8 hp Split-System Heat Pump
2 Ton 15 SEER Single-Stage R-410A 1/8 hp Split-System Heat Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 8.3, 5.58, 0.74, 11
- Auto Switching Heat:
- Yes
- BTU:
- 24000
- Coating:
- Galvanized
- Coil Type:
- Spine Fin
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75 dB
- Depth:
- 29-3/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 32-3/4 in
- Horsepower:
- 1/8 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Steel
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 15
- Sound Blanket:
- Yes
- Stages:
- Single
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 32-5/8 in