0 items

Trane Comfort™ 14-1/2 in. 2 Ton Convertible A Type Coil for Heat Pump and Air Conditioner

T4TXCA024BC3HCB

Tonnage

2 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Air Conditioner, Heat Pump
BTU
24000
Collection
Comfort™
Configuration
Convertible
Depth
21-1/2 in
Height
22-3/5 in
Liquid Line OD
5/16 in
MBH
24
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
No
Width
14-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday