0 items

Trane ComfortLink™ II 20 SEER 1-1/3 hp R-410A Split-System Air Conditioner

T4TTV0048A1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
23, 35
BTU
48000
Collection
ComfortLink™ II
Decibel Rating dB
74 dB
Depth
34 in
Energy Star Compliant
No
Height
50 in
Horsepower
1-1/3 hp
Liquid Line OD
3/8 in
MBH
48
Max CFM
4560
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
4 Tons
UL Listed
No
Volts
208/230V
Weight
259
Width
37 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday