0 items

Trane FreshEffects™ 200 cfm Heat Recovery Ventilator

TTERVRA9P00A

CFM

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CFM
200
Collection
FreshEffects™
Depth
23-7/8 in
Height
20-1/8 in
Volts
120V
Width
28-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday