0 items

Trane 20T Split System Heat Pump 230/3 Dual Compressor

TTWA240E30RA

Tonnage

20 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
246000
Depth
95 in
Height
46 in
Refrigerant
R-410A
Tonnage
20 Tons
Volts
208/230V
Width
45 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday