Trane

20T Standard Efficiency Convertible Packaged Gas/Electric 460/3

Part #TGAC240A4EMA0000  |  Manufacturer Part #GAC240A4EMA0000

Tonnage:

20 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

Configuration: Convertible

Energy Star Compliant: Yes

Green: Energy Star, Yes

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-410A

Tonnage: 20 Tons

Volts: 460V