20T Standard Efficiency Downflow Packaged Gas/Electric 230/3
20T Standard Efficiency Downflow Packaged Gas/Electric 230/3
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Configuration:
- Downflow
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Tonnage:
- 20 Ton
- Volts:
- 230V