Trane

21 in. 3 Ton Convertible A Type Coil for Heat Pump and Air Conditioner

Part #T4TXCC005CC3HCB  |  Manufacturer Part #4TXCC005CC3HCB

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Air Conditioner, Heat Pump

BTU: 36000

Coil Type: A

Configuration: Convertible

Depth: 21-1/2 in

Height: 26-9/10 in

Liquid Line OD : 3/8 in

MBH: 36

Material: Aluminum

Refrigerant: R-410A

Refrigerant Control: TXVNB

Suction Line OD : 3/4 in

Tonnage: 3 Tons

UL Listed: No

Width: 21 in