Trane
21 in. Gas 80000 BTU Furnace
Part #TS8B1C100M5PTAA | Item #7847989 | Manufacturer Part #S8B1C100M5PTAA
BTU:
80000Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
AFUE: 80.00
BTU: 80000
Condensing: No
Depth: 28-3/4 in
ETL Listed: No
Energy Star Compliant: No
Height: 34 in
Ignition System: Silicon Nitride
MBH: 80
Material: Galvanized Steel
Power Source: Gas
UL Listed: No
Width: 21 in