Trane

21 x 24 x 5 in. Air Filter MERV 8

Part #TBAYFTAH23M2  |  Manufacturer Part #BAYFTAH23M2

Depth:

5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5"
  • For air handler

Documents

Specifications

Depth: 5 in

Disposable: No

Height: 24 in

MERV Rating: 8

Size: 21 in x 24 in x 5 in

Width: 21 in