22 x 21 x 5 in. Air Filter MERV 8

Part #TBAYFTAH21M2  |  Item #1145182  |  Manufacturer Part #BAYFTAH21M2

Width:

22 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5"
  • For air handler

Documents

Specifications

Depth: 5 in

Disposable: No

Height: 21 in

MERV Rating: 8

Size: 22 in x 21 in x 5 in

Width: 22 in