0 items

Trane XC80 Series 24-1/2 in. 80% AFUE 5 Ton Two-Stage Upflow and Horizontal Left Natural or LP Gas Furnace

TTUD2DA9602A

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Alternate bottom/left/right return air
  • Blower door safety switch
  • Common vent capability
  • Complete front service access
  • Direct drive 4-speed motors
  • Five year limited parts warranty
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy gauge aluminized steel heat exchanger
  • Three way vent option on downflow models (top, right, or left)

SPECIFICATIONS

AMP
13.6
ANSI Specifications
ANSI Z21.47
BTU
140000
CSA Certified
CSA 2.3
Collection
XC80 Series
Configuration
Horizontal Left, Upflow
Depth
28 in
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Height
40 in
Horsepower
3/4 hp
Ignition System
Silicon Nitride
MBH
140
Max CFM
2300
Phase
Single Phase
Power Source
Gas
Stages
Two
Temperature Range
40 to 70 Deg F
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
24-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday