0 items

Trane Comfort™ 24-3/5 in. Convertible A Type Coil for Heat Pump and Air Conditioner

T4TXCD0BC3HCB

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Air Conditioner, Heat Pump
BTU
48000
Collection
Comfort™
Configuration
Convertible
Depth
21-1/2 in
Height
26-9/10 in
Liquid Line OD
3/8 in
MBH
48
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
4 Tons
UL Listed
No
Width
24-3/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday