24-3/5 in. 4 - 5 Ton Convertible A Type Coil

Part #T4TXCD010CC3HCB  |  Item #4227230  |  Manufacturer Part #4TXCD010CC3HCB

Tonnage:

4 - 5 Tons
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU: 60000

Coil Type: A

Configuration: Convertible

Depth: 21-1/2 in

Height: 30-1/10 in

Liquid Line OD : 3/8 in

MBH: 60

Material: Aluminum

Refrigerant: R-410A

Refrigerant Control: TXVNB

Suction Line OD : 3/4 in

Tonnage: 4 - 5 Tons

UL Listed: No

Width: 24-3/5 in