0 items

Trane TFD 24 V Furnace Communicating

TTFDCLFR000E

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
TFD
Depth
27 in
Height
7-1/2 in
Type
Indoor Air Quality
Volts
24V
Width
17-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday