24V Repair Pad

Part #TTFD260CLAH000C  |  Item #3975003  |  Manufacturer Part #TFD260CLAH000C

Volts:

24V
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Depth: 21 in

Height: 7-1/2 in

Volts: 24V

Width: 26 in