Trane

2.5 Ton 13 SEER 1/8 hp R-22 Split-System Air Conditioner

Part #T2TTB3030A1000N  |  Manufacturer Part #2TTB3030A1000N

Tonnage:

2.5 Tons
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: 13, 63, 9.5

BTU: 30000

BTU Cooling Rating: 30000 Btu/h

Coil Type: Spine Fin

Compressor Type: Reciprocating

Decibel Rating dB : 78 dB

Depth: 29-3/4 in

Energy Star Compliant: No

Height: 32-3/4 in

Horsepower: 1/8 hp

Indoor Outdoor: Outdoor

Liquid Line OD : 5/16 in

Max CFM: 3320

Max Fuse Size: 20

Phase: Single Phase

Power Source: Electric

RPM: 825

Refrigerant: R-22

Refrigerant Control: TXV

SEER: 13

Sound Blanket: No

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

UL Listed: No

Volts: 200/230V

Weight: 197

Width: 32-5/8 in