3.5 Tons 14.25 SEER R-410A Two-Stage Spine Fin Convertible Propane or Natural Gas/Electric Packaged Unit

You last purchased this on
 
Trane

4YCY Series 3.5 Tons 14.25 SEER R-410A Two-Stage Spine Fin Convertible Propane or Natural Gas/Electric Packaged Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

4YCY Series 3.5 Tons 14.25 SEER R-410A Two-Stage Spine Fin Convertible Propane or Natural Gas/Electric Packaged Unit

  • Fast #
  • Part #T4YCY4042B1096B
  • Item #4594406
  • Manufacturer Part #4YCY4042B1096B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AFUE:
80.00 %
AMP:
31.5
BTU:
42000
BTU Cooling Rating:
42000 Btu/h
BTU Heat Rating:
96000 Btu/h
Coil Type:
Spine Fin
Collection:
4YCY Series
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
74 dB
Depth:
46-1/16 in
EER:
12
Fuel Type:
Propane, Natural Gas
Height:
37-3/8 in
Horsepower:
1/4 hp
Ignition System:
Spark Ignition
MBH:
42
Max CFM:
1370 cfm
Max Fuse Size:
50
Phase:
Single Phase
Power Source:
Gas, Electric
Refrigerant:
R-410A
SEER:
14.25
Stages:
Two
Tonnage:
3.5 - 5 Ton
UL Listed:
No
Volts:
208/230V
Weight:
525 lb
Width:
60-5/16 in