Trane

3 Ton Single-Stage Convertible 1/2 hp Air Handler

Part #TGAM5B0B36M31SB  |  Manufacturer Part #GAM5B0B36M31SB

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AMP: 4.1

BTU: 36000

BTU Cooling Rating: 36000 Btu/h

Configuration: Convertible

Depth: 21-3/4 in

Energy Star Compliant: Yes

Fan Speeds: 5

Green: [Yes, Energy Star]

Height: 56-7/8 in

Horsepower: 1/2 hp

Liquid Line OD : 3/8 in

MBH: 36

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 3 Tons

Volts: 208/230V

Weight: 142

Width: 21-1/4 in