Trane

3 Tons 13 SEER R-410A Standard Efficiency Convertible Cooling Packaged Unit

Part #TTSC033G3E0A0000  |  Manufacturer Part #TSC033G3E0A0000

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 19.9

BTU: 33000

Configuration: Convertible

Depth: 69-9/10 in

EER: 11.2

Height: 40-9/10 in

MBH: 33

Max CFM: 1200

Phase: Three Phase

Refrigerant: R-410A

SEER: 13

Stages: Single

Tonnage: 3 Tons

UL Listed: Yes

Volts: 208/230V

Width: 44-1/5 in