Trane

3 Tons 208/230V 12 EER Standard Efficiency Convertible Packaged Gas or Electric Unit

Part #TYSC036G3RMA012S  |  Manufacturer Part #YSC036G3RMA012S

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 82.00

BTU: 36000

BTU Cooling Rating: 37000 Btu/h

BTU Heat Rating: 98400 Btu/h

Coil Type: Evaporator

Configuration: Convertible

Decibel Rating dB : 79 dB

EER: 12

Energy Star Compliant: No

Fuel Type: Natural Gas, Propane

MBH: 36

Phase: Three Phase

Power Source: Electric, Gas

SEER: 14

Tonnage: 3 Tons

UL Listed: No

Volts: 208/230V