Trane

3 Tons 460V 11.2 EER Standard Efficiency Convertible Packaged Gas or Electric Unit

Part #TYSC033G4ELA001S  |  Manufacturer Part #YSC033G4ELA001S

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 82.00

BTU: 33000

BTU Cooling Rating: 37000 Btu/h

BTU Heat Rating: 98400 Btu/h

Coil Type: Evaporator

Configuration: Convertible

Decibel Rating dB : 79 dB

EER: 11.2

Energy Star Compliant: No

Fuel Type: [Natural Gas, Propane]

MBH: 33

Phase: Three Phase

Power Source: [Gas, Electric]

SEER: 13

Tonnage: 3 Tons

UL Listed: No

Volts: 460V