Trane

3 Tons Package Cooling and Gas or Electric Rooftop

Part #TYSC036E4EHA0000  |  Manufacturer Part #YSC036E4EHA0000

Tonnage:

3 Tons
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 20.6

BTU Cooling Rating: 36000 Btu/h

Configuration: Convertible

Energy Star Compliant: No

Max CFM: 1200

Phase: Three Phase

Power Source: [Gas, Electric]

SEER: 10.7

Tonnage: 3 Tons

UL Listed: No

Volts: 460V