0 items

Trane 4TTB3 Series 13 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

T4TTB3018H1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.90, 12, 48
BTU
18000
BTU Cooling Rating
18000 Btu/h
Collection
4TTB3 Series
Decibel Rating dB
74 dB
Depth
26 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
29 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
MBH
18
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V
Weight
130
Width
29 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday