0 items

Trane 4TWB3 34-1/4 in. 13 SEER R-410A Split System Heat Pump

T4TWB30B1000C

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
28
BTU
48000
Collection
4TWB3
Decibel Rating dB
78 dB
Depth
34 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
37 in
Liquid Line OD
3/8 in
MBH
48
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
4 Tons
Volts
208/230V
Width
37 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday