Trane 3.5 Ton 16 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner

T4TTX6042H1000A

Tonnage

3.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
26
BTU
42000
Decibel Rating dB
73 dB
Depth
34 in
Energy Star Compliant
No
Height
50 in
Horsepower
1/5 hp
Liquid Line OD
3/8 in
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
3.5 Tons
UL Listed
No
Volts
208/230V
Width
37 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday