Trane 3.5 Ton Convertible 1/2 hp Air Handler

TGAM2A0B42S31SE

Tonnage

3.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
2.7, 5
BTU
42000
Configuration
Convertible
Depth
21-13/16 in
Energy Star Compliant
Yes
Fan Speeds
3
Green
Energy Star, Yes
Height
55-23/32 in
Horsepower
1/2 hp
Liquid Line OD
3/8 in
MBH
42
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
3.5 Tons
Volts
208/230V
Weight
133
Width
21-5/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday