Trane

36000 BTU 18 Seer Outdoor Heat Pump

Part #T4TXK8536A10N0C  |  Manufacturer Part #4TXK8536A10N0C

BTU:

36000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 18.6

BTU: 36000

Dehumidification Pts Hr : 6.2

EER: 8.2

Energy Star Compliant: No

Refrigerant: R-410A

SEER: 18

Volts: 208/230V