Trane

36kW Heater with Breaker

Part #TBAYHTRD336A  |  Manufacturer Part #BAYHTRD336A

Watts:

36
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: 104.5, 118.9

BTU: 122900

Brand Model Compatibility: THC120E3 Precedent™ Packaged Rooftop

Energy Star Compliant: No

MBH: 122.9

Phase: Three Phase

Stages: Two

Volts: 208/230V

Watts: 36