0 items

Trane 39 in. Split System Cooling Single Compressor

TTTAD300A

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
92000
Depth
42 in
Height
39 in
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
7.5 Tons
Volts
208/230V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday