0 items

Trane 4YCY Series 3 Tons 14 SEER R-410A Two-Stage Spine Fin Convertible LP or Natural Gas/Electric Packaged Unit

T4YCY4036B1096B

Tonnage

3 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
26.2
BTU
36000
BTU Cooling Rating
38000 Btu/h
BTU Heat Rating
96000 Btu/h
Collection
4YCY Series
Configuration
Convertible
Decibel Rating dB
69 dB
Depth
46-1/16 in
EER
12
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
37-3/8 in
Horsepower
1/5 hp
Ignition System
Spark Ignition
MBH
36
Max CFM
1210
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Two
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Weight
397
Width
60-5/16 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday