4 Ton - up to 14.8 SEER2 - Air Conditioner - R-410A
4TTR4 XR14 4 Ton - up to 14.8 SEER2 - Air Conditioner - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 49000
- Coil Type:
- Spine Fin
- Collection:
- 4TTR4 XR14
- Compressor Type:
- Climatuff™
- Depth:
- 37 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 2 oz
- Green Product:
- Yes, Energy Star
- Height:
- 45 in
- MBH:
- 49
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 14
- SEER2:
- 13.8
- SEER2 Range:
- 13.8 - 14.2
- Stages:
- Single
- Temperature Range:
- Up to 115 Deg F
- Tonnage:
- 4 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Width:
- 34 in