4 Ton Convertible 1/2 hp Air Handler

Part #TTAM4A0C48S41SC  |  Item #4563554  |  Manufacturer Part #TAM4A0C48S41SC

Tonnage:

4 Tons
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 5.5

BTU: 48000

Configuration: Convertible

Depth: 21-13/16 in

Energy Star Compliant: No

Fan Speeds: 3

Height: 56-15/16 in

Horsepower: 1/2 hp

Liquid Line OD : 3/8 in

MBH: 48

Refrigerant: R-410A

Refrigerant Control: EEV

Suction Line OD : 7/8 in

Tonnage: 4 Tons

Volts: 208/230V

Weight: 143

Width: 23-1/2 in